missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ ION-ULTRA-90 Type 90 Safety Storage Cabinet for Lithium-ion Batteries
Type 90 safety storage cabinet for lithium-ion batteries with anthracite gray body and door color.
£10659.05 - £11585.09
Specifications
Certifications/Compliance | EN 14470-1, GS, CE |
---|---|
Depth (English) Interior | 22.24 in. |
Depth (Metric) Exterior | 650 mm |
Depth (Metric) Interior | 565 mm |
Color | Anthracite Gray |
Product Code | Brand | Configuration | No. of Shelves | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Configuration | No. of Shelves | Includes | Price | Quantity & Availability | |||
18035381
|
asecos™
4055905340888 |
UK Plug Type | 3 Shelves | Bottom Collection Sump (Sheet Steel), 3 Socket Strips (UK Version) |
£10659.05
Each |
Estimated Shipment: 26-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
18025351
|
asecos™
4055905341105 |
UK Plug Type | 4 Shelves | Bottom Collection Sump (Sheet Steel), 4 Socket Strips (UK Version) |
£10967.72
Each |
Estimated Shipment: 26-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
18035361
|
asecos™
4055905341109 |
UK Plug Type | 5 Shelves | Bottom Collection Sump (Sheet Steel), 5 Socket Strips (UK Version) |
£11276.41
Each |
Estimated Shipment: 26-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
18085411
|
asecos™
4055905341112 |
UK Plug Type | 6 Shelves | Bottom Collection Sump (Sheet Steel), 6 Socket Strips (UK Version) |
£11585.09
Each |
Estimated Shipment: 26-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
- Convenient cabinet entry: open both doors at the same time with just one hand
- Easy handling with comfort: Doors stop for safe and convenient operation and close automatically after 10 seconds
- Integrated potential-free alarm contact for strongly recommended alarm forwarding. Optionally available with module for remote signalling.
- No unauthorized use: doors lockable with cylinder locking (integration in an existing locking system possible) and locking state indicator (red/green). Permanent locking of the doors by automatic 2-point locking
- Integrated transport base: In the event of an emergency, immediate evacuation and transport of the cabinet to a safe place outdoors
- Easy alignment: adjusting aids to compensate for uneven floor
- Smoke detector and two temperature sensors for fire detection and forwarding the alarm to the building management system.
- Ventilation integrated in the head section to prevent heat build-up during battery charging
- Pressure relief in the head section
- All-around protection: 90 minute fire protection from outside to inside (type 90/type tested in accordance with EN 14470-1) and for more than 90 minutes fire resistance for fires from inside to outside
- LED display with visual and audible alarm for a quick indication of emergencies without opening the cabinet doors
Specifications
EN 14470-1, GS, CE | |
650 mm | |
Anthracite Gray | |
650 x 1193 x 1953 mm | |
76.89 in. | |
Flammables Storage Cabinet | |
Auto-close | |
Lithium-ion Batteries | |
1953 mm | |
75 kg | |
2 Doors | |
Textured Powder | |
1193 mm |
22.24 in. | |
565 mm | |
25.59 in. | |
565 x 1050 x 1643 mm | |
Gypsum, Sheet Steel | |
46.97 in. | |
Safe Active and Passive Storage of Lithium-ion Batteries | |
64.69 in. | |
1643 mm | |
IO90.195.120.065.WDAC | |
Perforated | |
41.34 in. | |
1050 mm |
For indoor use only.