missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bolle Protection™ IRIDPSI Polycarbonate Safety Glasses, Reading Area
Ultra-modular and infinitely adaptable safety glasses with dioptric corrective lenses. Bolle Protection™ IRIDPSI Polycarbonate Safety Glasses with Reading Area come with anti-scratch/anti-fog lenses.
Brand: Bolle Protection™ IRIDPSI1.5
This item is not returnable.
View return policy
Description
- Clear lens.
- Reading area.
- Adjustable B-Flex shape memory bridge.
- Pivoting temples/tilting front.
- Non-slip tipgrip.
- Technology approved for continuous wear and certified with perfect optical quality.
- Anti-scratch coating.
- Anti-fog coating.
- 99.9% UVA/UVB protection.
- Lens and frame protection from low energy impact, resists a 6mm, 0.86g ball at 45m/s.
- Lens and frame protection from high speed particles at extreme temperatures.
- Guaranteed minimum resistance of the protective eyewear against everyday risks including dropping the protective eyewear onto the ground, ageing by light exposure, exposure to heat or corrosion etc.
- CE European standards certificate available.
Specifications
CE European standards certificate available. | |
Anti-fog, Scratch-resistant | |
Yes |
Reading area: +1.5 | |
Clear |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction