missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Irradiated Vinyl Cleanroom Tape
BIOPHARMA

Irradiated vinyl cleanroom tape, with rubber, clean-peel adhesive, is extremely conformable and ideal for media preparation, batching, color-coding and packaging in critical and aseptic processing applications.

Brand:  Micronova™ CR100-34WHIR

1256.59 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 12743376

  • £1450.00 / Pack of 48
Estimated Shipment: 22-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Irradiated vinyl cleanroom tape, with rubber, clean-peel adhesive, is extremely conformable and ideal for media preparation, batching, color-coding and packaging in critical and aseptic processing applications.

Irradiated vinyl cleanroom tape is designed to limit particulate and bio-burden counts in critical and aseptic processing applications. This extremely conformable tape is ideal for sealing curved and irregular surfaces and the synthetic rubber adhesive ensures clean peel from wafer cartridges and most cleanroom work surfaces.

  • Irradiated, ultra processed, pressure-sensitive vinyl tape
  • Low particulate and bio-burden counts
  • Synthetic rubber adhesive, ensures clean peel from most surfaces
  • Extremely conformable; tapes and seals curved and irregular surfaces
  • Ideal for batching, color coding, packaging, etc. in aseptic areas
  • Excellent for clean construction areas
  • Can be written on with cleanroom pen
  • Cleanroom processed and wound on a plastic core
  • Supplied with full certification of irradiation and lot traceability
  • Individually double bagged
  • Available in Transparent, White and Light Blue
  • Available in 1/2, 3/4, 1 and 2-inch of widths
  • Roll length: 33 m (36 yd.)
Specifications

Specifications

Not Autoclavable
Rubber
White
Tape
Cleanroom Tape
Plate sealing, marking and color coding in aseptic environments.
59°F to 77°F
33 m x 19.05 mm (36 yd. x 0.75 in.)
33 m
19.05 mm
ISO 9001 Certified Facility, Certificate of Irradiation, Certificate of Conformance
Vinyl
Matte
Vinyl, Plastic
Sterile
48/Cs.
15°C to 25°C
36 yd.
0.75 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number047756-000 Certificate TypeCertificate of Quality Date06/03/2025 Catalog NumberCR100-34WHIR
Lot Number047487-000 Certificate TypeCertificate of Quality Date27/01/2025 Catalog NumberCR100-34WHIR
Lot Number046458-000 Certificate TypeCertificate of Quality Date26/12/2024 Catalog NumberCR100-34WHIR
Lot Number045530-000 Certificate TypeCertificate of Quality Date18/11/2024 Catalog NumberCR100-34WHIR
Lot Number044903-000 Certificate TypeCertificate of Quality Date24/09/2024 Catalog NumberCR100-34WHIR
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Micronova™ Irradiated Vinyl Cleanroom Tape > Cleanroom Irradiated Vinyl Tape, 3 in. plastic core, 0.75 in. wide, white

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.