missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Reglo Digital Multichannel Pumps
Versatile multichannel pumps with an intuitive touch-screen interface for accurate low-flow fluid delivery.
Brand: Ismatec™ 78018-24
4228.56 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Compact, benchtop pumps optimize ease of use, accuracy, and reliability
- 5 in. (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
- Flexible operational control via screen, MasterflexLive™, or analog remote control
- Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
- Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
- Cassette pump models accept 3-stop tubing for easy loading and secure retention
Specifications
4 | |
Touchscreen | |
0.0001 to 38 mL/min. | |
0.1 to 160 rpm | |
RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25 | |
ABS Plastic and Aluminum | |
22.1 x 14.7 x 15.7 cm | |
90/260 VAC |
Digital Variable Speed | |
IP31 | |
Dependent on tubing | |
Yes | |
Pump drive, pump head, cassettes, and power adapter with 6 ft. (1.8 m) line cord | |
12 | |
90 to 260 VAC |