missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO 7010 Sign - Evacuation assembly point
Prevent costly accidents with ISO 7010 safety signs for optimal impact and recognizability.
£10.50 - £19.85
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Polypropylene |
For Use With (Application) | Indoor and Outdoor |
Thickness | 1.501 mm |
Temperature Range (Metric) | -40°C to 120°C |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15674307
|
Brady™
814923 |
200 mm | 200 mm |
£10.50
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
15684307
|
Brady™
814924 |
250 mm | 250 mm |
£14.20
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
15604317
|
Brady™
814927 |
400 mm | 400 mm |
£19.85
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
Description
- Polypropylene
- For indoor and outdoor use
Specifications
ISO 7010 | |
Indoor and Outdoor | |
-40°C to 120°C | |
Global |
Polypropylene | |
1.501 mm | |
Square | |
White on Green |