missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hopen™ Iso Air Cleanroom Masks with Earloops

ISO Air cleanroom masks are ISO 5 Grade B with optimal comfort thanks to soft and non-irritating elastics. Made with Mass Balance approach from recycled materials.
£66.60
Specifications
Product Type | Cleanroom Face Mask |
---|---|
Color | White |
Fastening Type | Earloops |
Style | Pleated |
Certifications/Compliance | Grade B |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
17714789
![]() |
Hopen™
60.712M |
Medium |
£66.60
Pack of 400 |
Estimated Shipment: 24-04-2025
Log in to see stock. |
||||||
17704789
![]() |
Hopen™
60.712L |
Large |
£66.60
Pack of 400 |
Estimated Shipment: 25-04-2025
Log in to see stock. |
||||||
Description
- Low particle release: Helmke drum tested for use in clean rooms
- High filtration efficiency of particles, bacteria and viruses
- Adaptable to users and protocols with two sizes available
- Headloops improve comfort for the user by making it easier to put on
- Softex technology limits risk of particulate contamination while reducing risk of skin irritation for the user
- Origami folding and double elastics technology ensure optimal fit
- Adjustable and malleable nose clip prevents glasses from fogging up
- ISO AIR range is manufactured in an ISO 8 classified clean room
- Made in France
Specifications
Cleanroom Face Mask | |
Earloops | |
Grade B | |
>99% | |
60.712 |
White | |
Pleated | |
Class 100 (ISO 5) | |
Industry |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hopen™ Iso Air Cleanroom Masks with Earloops