missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO Safety Sign 'Fire Alarm Flashing Light'
ISO Safety Sign displaying flashing fire alarm and flames.
Brand: Brady™ 311228
Additional Details : Weight : 0.10000kg
Description
- To indicate a device that flashes to indicate that the fire alarm has operated
Specifications
Class C | |
PVC | |
Surface Mount | |
5.94 in. | |
-40°C to +66°C | |
-40°F to +150°F | |
151 x 151 mm | |
Safety Sign |
Gloss | |
1 Sign | |
Facility Identification, Safety Identification | |
5.94 in. | |
L-shaped | |
Universal | |
Fire Alarm Flashing Light | |
Photoluminescent on Red |