missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO Safety Sign 'Fire Alarm Flashing Light'
ISO Safety Sign displaying flashing fire alarm and flames.
£26.00 - £47.25
Specifications
Finish | Gloss |
---|---|
Material | PVC |
Quantity | 1 Sign |
Mounting Type | Surface Mount |
For Use With (Application) | Facility Identification, Safety Identification |
Product Code | Brand | Certifications/Compliance | Dimensions (L x W) | Material | Shape | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Dimensions (L x W) | Material | Shape | Price | Quantity & Availability | ||
17861765
|
Brady™
311226 |
Class B | 151 x 151 mm | PVC | L-shaped |
£26.00
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||
17831795
|
Brady™
311227 |
Class B | 151 x 151 mm | PVC | V-shaped |
£31.50
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||
17821795
|
Brady™
311228 |
Class C | 151 x 151 mm | PVC | L-shaped |
£38.95
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||
17841765
|
Brady™
311229 |
Class C | 151 x 151 mm | PVC | V-shaped |
£47.25
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||
Description
- To indicate a device that flashes to indicate that the fire alarm has operated
Specifications
Gloss | |
1 Sign | |
Facility Identification, Safety Identification | |
5.94 in. | |
-40°F to +150°F | |
151 x 151 mm | |
Safety Sign |
PVC | |
Surface Mount | |
5.94 in. | |
-40°C to +66°C | |
Universal | |
Fire Alarm Flashing Light | |
Photoluminescent on Red |