missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO Square Polypropylene Safety Sign 'Fire Alarm Flashing Light'
ISO Safety Sign displaying flashing fire alarm and flames.
Brand: Brady™ 311206
Additional Details : Weight : 0.06000kg
Description
- To indicate a device that flashes to indicate that the fire alarm has operated
Specifications
Polypropylene | |
Surface Mount | |
5.83 in. | |
-40°C to +120°C | |
-40°F to +248°F | |
148 x 148 mm | |
Safety Sign |
1 Sign | |
Facility Identification, Safety Identification | |
5.83 in. | |
Square | |
Universal | |
Fire Alarm Flashing Light | |
White on Red |