missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO Square Polypropylene Safety Sign 'Fire Alarm Flashing Light'
ISO Safety Sign displaying flashing fire alarm and flames.
£5.25 - £18.90
Specifications
Material | Polypropylene |
---|---|
Quantity | 1 Sign |
Mounting Type | Surface Mount |
For Use With (Application) | Facility Identification, Safety Identification |
Shape | Square |
Product Code | Brand | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
17891735
|
Brady™
311205 |
White on Red | 100 x 100 mm |
£5.65
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17801745
|
Brady™
311206 |
White on Red | 148 x 148 mm |
£9.70
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17881735
|
Brady™
311207 |
White on Red | 200 x 200 mm |
£10.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17871735
|
Brady™
311208 |
White on Red | 250 x 250 mm |
£13.55
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17831785
|
Brady™
311209 |
White on Red | 315 x 315 mm |
£13.85
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17851785
|
Brady™
311210 |
White on Red | 400 x 400 mm |
£18.90
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17841745
|
Brady™
311220 |
Photoluminescent on Red | 100 x 100 mm |
£5.25
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17841705
|
Brady™
311223 |
Photoluminescent on Red | 100 x 100 mm |
£6.25
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17811695
|
Brady™
311221 |
Photoluminescent on Red | 150 x 150 mm |
£5.55
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17831745
|
Brady™
311224 |
Photoluminescent on Red | 150 x 150 mm |
£7.55
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17871705
|
Brady™
311222 |
Photoluminescent on Red | 200 x 200 mm |
£7.60
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17841785
|
Brady™
311225 |
Photoluminescent on Red | 200 x 200 mm |
£9.90
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
Description
- To indicate a device that flashes to indicate that the fire alarm has operated
Specifications
Polypropylene | |
Surface Mount | |
Square | |
Fire Alarm Flashing Light |
1 Sign | |
Facility Identification, Safety Identification | |
Universal | |
Safety Sign |