missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Heated Bath Circulators: Model 6200 H11

Reliable, high-wattage heaters that deliver rapid fluid heat up and ensure fluid compatibility for your application.

£1770.00

Specifications

Pump Type Force and Suction
Temperature Range 10°C to 200°C
View More Specs

Products 1
Product Code Brand Frequency Price Quantity & Availability  
Product Code Brand Frequency Price Quantity & Availability  
11316681
View Documents Promotion Details
Fisherbrand™
211312100
50 Hz
£1770.00
Each
Estimated Shipment: 05-02-2025
to see stock.
Add to basket
 
Description

Description

Standard high temperature cutout (HTC) circuitry is user-selectable to ensure application temperatures do not exceed set point parameters
 
  • High temperature and low level cut-outs
  • Compact footprint maximizes bench space
  • Includes external circulation plumbing with 8-mm and 12-mm fittings and supply and return clamps
  • Work area cover included on all heated baths
  • High quality stainless steel baths
  • All bath drains are located on the front of the unit with an integrated valve
Specifications

Specifications

Force and Suction
10°C to 200°C
Videos
SDS
Documents

Documents

Product Certifications