missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ Heated Bath Circulators: Model 6200 H24
Reliable, high-wattage heaters that deliver rapid fluid heat up and ensure fluid compatibility for your application.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 17.70000kg
Description
Standard high temperature cutout (HTC) circuitry is user-selectable to ensure application temperatures do not exceed set point parameters- High temperature and low level cut-outs
- Compact footprint maximizes bench space
- Includes external circulation plumbing with 8-mm and 12-mm fittings and supply and return clamps
- Work area cover included on all heated baths
- High quality stainless steel baths
- All bath drains are located on the front of the unit with an integrated valve
Specifications
Force and Suction | |
2000 w | |
56.13 x 36.32 x 414 cm | |
230 V 50 Hz | |
50 Hz |
10°C to 200°C | |
6200 H24 | |
16.8 kg | |
230 V |