missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ Heated Bath Circulators: Model 6200 H24
Reliable, high-wattage heaters that deliver rapid fluid heat up and ensure fluid compatibility for your application.
£1970.00
Product Code | Brand | Frequency | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Frequency | Price | Quantity & Availability | |||||
11326681
|
Fisherbrand™
211313100 |
50 Hz |
£1970.00
Each |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
Description
Standard high temperature cutout (HTC) circuitry is user-selectable to ensure application temperatures do not exceed set point parameters- High temperature and low level cut-outs
- Compact footprint maximizes bench space
- Includes external circulation plumbing with 8-mm and 12-mm fittings and supply and return clamps
- Work area cover included on all heated baths
- High quality stainless steel baths
- All bath drains are located on the front of the unit with an integrated valve
Specifications
Force and Suction | |
10°C to 200°C |