Learn More
Fisherbrand™ Isotemp™ R28 Refrigerated and Heated Bath Circulators: 6.8-8.6L, 230V/50Hz
For laboratory and industrial applications.
£3280.00 - £3825.00
Product Code | Brand | Temperature Range | Model | Pump Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range | Model | Pump Type | Price | Quantity & Availability | ||||
11386641
|
Fisherbrand™
211133100 |
-28°C to +100°C | Isotemp 4100 R28 | Force |
£3286.40
Each |
Estimated Shipment: 23-07-2025
Log in to see stock. |
||||
11306651
|
Fisherbrand™
211233100 |
-28°C to +150°C | Isotemp 5150 R28 | Force |
£3280.00
Each |
Estimated Shipment: 08-08-2025
Log in to see stock. |
||||
11346651
|
Fisherbrand™
211333100 |
-28°C to +200°C | Isotemp 6200 R28 | Force and Suction |
£3825.00
Each |
Estimated Shipment: 08-08-2025
Log in to see stock. |
||||
Description
Low-profile model enables easy bath access when lab counter height presents a challenge. Seamless stainless-steel tanks guarantee durability and easy cleaning. Robust refrigeration system ensures that samples and applications can be cooled quickly. Fine-tuned refrigeration metering allows for excellent temperature stability at all times.
- All bath drains are located on the front of the unit with an integrated valve
Green Tip: For less demanding applications, power consumption can be lowered by utilizing the energy savings mode
Specifications
230 V | |
50 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.