missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ R28 Refrigerated and Heated Bath Circulators: 6.8-8.6L, 230V/50Hz

For laboratory and industrial applications.

Brand:  Fisherbrand™ 211233100

2730.13 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 11306651

  • £3280.00 / Each
Estimated Shipment: 26-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Low-profile model enables easy bath access when lab counter height presents a challenge. Seamless stainless-steel tanks guarantee durability and easy cleaning. Robust refrigeration system ensures that samples and applications can be cooled quickly. Fine-tuned refrigeration metering allows for excellent temperature stability at all times.

  • All bath drains are located on the front of the unit with an integrated valve

Green Tip: For less demanding applications, power consumption can be lowered by utilizing the energy savings mode

TRUSTED_SUSTAINABILITY
Specifications

Specifications

500 W
-28°C to +150°C
17 L/min.; 310 mbar
±0.05°C
35.8 kg
50 Hz
Force
1.2 kW
Isotemp 5150 R28
78.9 lb.
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Isotemp™ R28 Refrigerated and Heated Bath Circulators: 6.8-8.6L, 230V/50Hz > Refrigerated Bath Circulator 5150 R28; -28° to +150°C (-18.4° to +302°F); 230V/50Hz

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.