missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Stirrer

Experience precise stirring control and exceptional safety performance for your routine protocols. Available in three sizes, which provide flexibility from microscale chemistries to production operations.

£236.44 - £378.00

Specifications

Speed 50 to 1500 rpm
Frequency 50/60 Hz
Plug Type UK/EU/CN
Description Stirrer
View More Specs

Products 6
Product Code Brand Top Plate Material Electrical Requirements Top Plate Surface Area (English) Voltage Price Quantity & Availability  
Product Code Brand Top Plate Material Electrical Requirements Top Plate Surface Area (English) Voltage Price Quantity & Availability  
15363508
View accessory products View Documents
Fisherbrand™
S88854205
Ceramic 230V 50/60Hz 4.25 x 4.25 in. 230 V
£265.20
Each
Estimated Shipment: 01-12-2025
to see stock.
Add to basket
 
15333518
View accessory products View Documents
Fisherbrand™
S88857205
Ceramic 230V 50/60Hz 7.25 x 7.25 in. 230 V
£295.00
Each
In Stock
to see stock.
Edge
Add to basket
 
15343518
View accessory products View Documents
Fisherbrand™
S88857206
Ceramic 230V 50/60Hz 7.25 x 7.25 in. 230 V N/A N/A N/A
15303528
View accessory products View Documents
Fisherbrand™
S88857209
Aluminum 230V 50/60Hz 7.25 x 7.25 in. 230 V N/A N/A N/A
15333538
View accessory products View Documents
Fisherbrand™
S88850205
Ceramic 230V 50/60Hz 10.25 x 10.25 in. 230 V
£378.00
Each
Estimated Shipment: 15-05-2025
to see stock.
Add to basket
 
15343538
View accessory products View Documents
Fisherbrand™
S88850206
Ceramic 230V 50/60Hz 10.25 x 10.25 in. 230 V N/A N/A N/A
Description

Description

Experience precise stirring control and exceptional safety performance for your routine protocols. Available in three sizes, which provide flexibility from microscale chemistries to production operations.

Advanced technology

  • Slow-speed stirring, consistent speed control, and strong magnetic coupling

Flexible, robust design

  • Top plate choices in ceramic or aluminum
  • Raised display design protects electronics from spills
  • Optional splash guard protection shield
  • Variable sizes for different sample volumes
  • Includes stir bar

Certifications

cCSAus (100-120V models), CE (230V models)

Compliance

RoHS compliant

Warranty

Three years

Specifications

Specifications

50 to 1500 rpm
50/60 Hz
UK/EU/CN
Stirrer
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Isotemp™ Stirrer

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.