missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ Ultra Low Temperature Freezer
Fisherbrand™ Isotemp™ Ultra Low Temperature Freezer is dependable for storage applications with energy and space savings features.
Brand: Fisherbrand™ IUE50086FV
7989.25 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
Description
Fisher Isotemp -80°C ultra-low freezers are the sustainable and reliable solution with ultimate sample security and operational savings for every lab. Vacuum panel insulation provides maximum storage capacity in a smaller footprint.
Performance
- Hydrocarbon technology saves up to 25% energy usage over conventional refrigerant ultra low freezers(1) and reduces stress on operating systems promoting outstanding reliability
- Designed for quick recovery after door openings to maximize sample protection
- Only 53dBA sound output enables the units to be utilized in the lab
User Friendly
- Touch screen information center is simple and easy to use.
- Security features include alarm settings and padlock compatible doors
- Compatible with most racking systems
Sustainability
- Manufactured in award winning zero-waste to landfill facility
- Natural refrigerants and water blown foam insulation, making the Isotemp series compliant with European Union F-Gas standards
Warranty
- Two years parts and labor, additional 2 years compressor parts only
Footnotes: (1) Internal data comparing 11.2 kWh/day to UXF600 = 14.9 kWh/day. Data on file
Services
2 years parts and labor + additional 2 yrs. compressor parts
Specifications
Ultra-Low Freezer, Upright | |
-50°C to -86°C | |
4.1°C | |
Vacuum, Foam | |
Painted Steel | |
Capacitive Touch | |
Gray | |
Long term storage | |
10 yrs | |
Manual | |
IUE50086FV | |
38.46 in. | |
77.99 in. | |
34.02 in. | |
Yes | |
Yes | |
230 V | |
60 Hz | |
10.9 Kwhr/day | |
2 in. Boxes (500) |
24.1 cu. ft. | |
RTD Probe | |
Cold-rolled Steel | |
Painted Steel | |
Upright | |
4 | |
Air Cooled | |
2 | |
US: 2 years parts and labor + additional 2 years compressor parts CA: 5 year standard warranty |
|
6 in.; doorway width clearance 34.5 in. (87.6 cm) | |
97.7 x 86.4 x 198.1 cm (38.46 x 34.02 x 77.99 in.) | |
97.7 cm | |
198.1 cm | |
86.4 cm | |
5 A | |
EU | |
230 V 50 Hz | |
1 | |
R290 / R170+R290 Mix |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction