missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Cleanroom Mats
Features antimicrobial agent to prevent bacterial growth
£561.00 - £566.00
Specifications
Material | Polyethylene, Polystyrene |
---|---|
Type | Cleanroom Mat |
For Use With (Application) | Contamination control |
Product Code | Brand | Color | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (L x W) | Price | Quantity & Availability | |||||
11545315
|
Texwipe™
AMA184681B |
Blue | 18 x 46 in. |
£561.00
Pack of 8 |
Estimated Shipment: 23-05-2025
Log in to see stock. |
|||||
11555315
|
Texwipe™
AMA184681W |
White | 18 x 46 in. |
£566.00
Pack of 8 |
Estimated Shipment: 13-05-2025
Log in to see stock. |
|||||
Description
- Adhesive mats and frames for cleanrooms and critical areas
- Polyethylene (mats) and polystyrene (frames) construction
- Grabs and retains particulates from foot and wheelborne contaminants
- Removable, adhesive-coated polyethylene sheet traps particles and prevents transfer
- Numbered tabs to simplify inventory and replacement
Specifications
Polyethylene, Polystyrene | |
Cleanroom Mat | |
Contamination control |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Texwipe™ Cleanroom Mats