missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ G29 Chemical Gloves
KleenGuard™ G29 Neoprene Chemical Gloves with Dual-Dex™ Technology provide the dexterity and tactile sensitivity of thin mil gloves with greater durability and reduced exposure.
£58.75
Specifications
ANSI Abrasion Rating | ANSI 2 |
---|---|
Certifications/Compliance (Europe) | CE 0120 |
Color | Blue |
Hand | Ambidextrous |
Latex Free | Yes |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15387647
|
Kimberly-Clark Professional™
49822 |
X-Small, 6 |
£58.75
Pack of 50 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
15317657
|
Kimberly-Clark Professional™
49823 |
Small, 7 |
£58.75
Pack of 50 |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||||
Description
- Neoprene blend construction designed for protection from solvents
- Textured fingertips for wet or dry grip
- Not made with natural rubber latex
- Silicone-free
- Powder free
- Ambidextrous for greater efficiency
- Highest level of dexterity per EN420:2003 standard
- Available in sizes 6 (XS) - 11 (2XL)
- Handling hydraulic fluids
- Working with solvents such as Frekote, IPA, and Varson
- Wiping down parts and machinery with solvents
- Janitorial cleaning
Specifications
ANSI 2 | |
Blue | |
Yes | |
Neoprene Gloves | |
0.30 mm | |
No | |
KOP | |
Protection from solvents | |
Dual-Dex™ Technology | |
KleenGuard™ G29 | |
30.5 cm |
CE 0120 | |
Ambidextrous | |
Neoprene Blend | |
12 mil | |
EN 388:4101X | |
Type B | |
Bacteria, Fungi WITH Virus Protection | |
Beaded/Rolled | |
Unlined | |
12 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title