Learn More
Jenway™ Glass Bodied Conductivity Probe
Used in conjunction with Jenway™ Conductivity meters - 4510, 4520 and 3540. Jenway™ Glass Bodied Conductivity Probes are designed for general purpose conductivity, pure water, and low conductivity solutions.
Brand: Jenway™ 99959-64
233.52 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- For use Jenway™ conductivity meters – 4510, 4520 and 3540
- Glass Bodied
- Platinum plated
Specifications
0.1 ±20% | |
4510, 4210, and 3540 Conductimeters | |
Conductivity Cell | |
120 mm | |
Glass Body, Platinum Plate | |
Conductivity |
For measurements of low conductivity solutions and pure water | |
0°C to 100°C | |
12 mm | |
1 m | |
0 to 500 mS/cm |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
14Hours
10Minutes
18Seconds
31 - Multiple Manufacturers
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
89Hours
10Minutes
18Seconds
31New Offer Save Up to 85% -
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
14Hours
10Minutes
18Seconds
31 -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.