Learn More
Jenway™ Variable Double Beam Spectrophotometer
Use this spectrophotometer for photometrics, concentration, multi-wavelength, spectrum scanning, kinetics, quantitation, DNA/RNA and protein analysis. Jenway™ Variable Double Beam Spectrophotometers feature highly stable optics and two detectors, optimizing measurement accuracy.
Brand: Jenway™ 83070-06
7978.49 GBP valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
- Double beam spectrophotometer with highly stable optics
- Variable spectral bandwidth 0.5, 1, 2, 4, 5nm
- Integrated user interface
- USB port for data storage
- Conforms to European Pharmacopeia requirements
- Jenway Prism PC software included as standard
- Extensive range of accessories available
- 1 year warranty
Specifications
0 to 99999 | |
Tungsten Halogen/Deuterium | |
Variable Double Beam Spectrophotometer | |
190 to 1100 nm | |
Ideal For Quality Control, General Research, Pharmaceutical, Biochemical And Clinical Laboratory Applications | |
60 Hz | |
Double | |
100 to 2000 nm/min. | |
±0.3 nm (at 0.5 and 1 nm bandwidth) ±0.5 (at 2, 4 and 5 nm bandwidth) | |
600 mm |
450 mm | |
0.5, 1, 2, 4, 5 nm Variable | |
230 V | |
120 VA, 220/110 V, 50/60 Hz | |
200 mm | |
0.0005A | |
0.1%T, 0.001A | |
<0.05%T at 220 and 360 nm | |
22 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.