missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Prefabricated Quick-Disconnect Safety Disposal Cans

For continuous collection of HPLC waste flow

Brand:  Justrite™ TF12752

 View more versions of this product

Product Code. 10487752

  • £963.00 / Each
Estimated Shipment: 27-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For continuous collection of HPLC waste flow

Polyethylene can with quick-disconnect system permits “hands-free” liquid waste accumulation for maximum protection against chemicals. Suitable for pump-fed or gravity flow HPLC waste methods.

  • Allows free flow of liquid from outside source into FM-approved polyethylene disposal can
  • Two fittings accommodate tubing with 0.25 to 0.375 in. diameter (0.6 to 1.0cm)
  • Built-in pressure-relief prevents excessive pressure in extreme temperatures
  • Translucent white color makes detection of liquid level easy
  • Available with stainless-steel fitting with PTFE O-rings or economical polypropylene fitting with EPDM O-rings

† Oval-shaped can.

Order Info

  • Tubing not supplied with containers. Contact your Fisher Safety Customer Representative at 1-800-772-6733 to order replacement stainless-steel fitting (Cat. No. 19-160-367), replacement filter for stainless-steel fittings (19-052-373), or replacement filter for polypropylene fittings (19-052-372).
  • Optional two-stage coalescing/carbon filters snap into the quick-disconnect fitting to minimize odors by capturing 99% of liquid particulates in gaseous vapors; available separately (19-052-373 for stainless-steel fittings and 19-052-371 for polypropylene fittings).

Certifications

FM approved.

Compliance

Meets OSHA and EPA requirements.

Specifications

Specifications

8 L
30.5 cm
2 gal.
37.5 cm
3.65 in.
Stainless steel fittings
14.75 in.
Safety Disposal Can
FM, OSHA, EPA
12 in.
White
1 Ea.
9.3 cm
For continuous collection of HPLC waste flow
Polyethylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers