missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Prefabricated Quick-Disconnect Safety Disposal Cans
For continuous collection of HPLC waste flow
£430.44 - £999.00
Specifications
Certifications/Compliance | FM, OSHA, EPA |
---|---|
Color | White |
Quantity | 1 Ea. |
For Use With (Application) | For continuous collection of HPLC waste flow |
Material | Polyethylene |
Product Code | Brand | Capacity (English) | Diameter (Metric) Outer | Height (Metric) | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Diameter (Metric) Outer | Height (Metric) | Includes | Price | Quantity & Availability | ||
10201582
|
Justrite™
PP12755 |
5 gal. | 30.5 cm | 50.8 cm | Polypropylene fittings |
£516.00
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||
10680643
|
Justrite™
PP12752 |
2 gal. | 30.5 cm | 37.5 cm | Polypropylene fittings |
£889.00
Each |
Estimated Shipment: 04-12-2024
Log in to see stock. |
||
10475452
|
Justrite™
12160 |
1 gal. | 19.7 cm | 32.4 cm | Polypropylene fittings |
£434.00
Each |
Estimated Shipment: 04-12-2024
Log in to see stock. |
||
10487752
|
Justrite™
TF12752 |
2 gal. | 30.5 cm | 37.5 cm | Stainless steel fittings |
£963.00
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||
10426352
|
Justrite™
BY12752 |
2 gal. | 30.5 cm | 37.5 cm | Stainless steel/polypropylene fittings |
£774.00
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||
10142332
|
Justrite™
BY12755 |
5 gal. | 30.5 cm | 50.8 cm | Stainless steel/polypropylene fittings | N/A | |||
10363412
|
Justrite™
TF12755 |
5 gal. | 30.5 cm | 37.5 cm | Stainless steel fittings |
£999.00
Each |
Estimated Shipment: 10-03-2025
Log in to see stock. |
||
Description
For continuous collection of HPLC waste flow
Polyethylene can with quick-disconnect system permits “hands-free” liquid waste accumulation for maximum protection against chemicals. Suitable for pump-fed or gravity flow HPLC waste methods.
- Allows free flow of liquid from outside source into FM-approved polyethylene disposal can
- Two fittings accommodate tubing with 0.25 to 0.375 in. diameter (0.6 to 1.0cm)
- Built-in pressure-relief prevents excessive pressure in extreme temperatures
- Translucent white color makes detection of liquid level easy
- Available with stainless-steel fitting with PTFE O-rings or economical polypropylene fitting with EPDM O-rings
Order Info
- Tubing not supplied with containers. Contact your Fisher Safety Customer Representative at 1-800-772-6733 to order replacement stainless-steel fitting (Cat. No. 19-160-367), replacement filter for stainless-steel fittings (19-052-373), or replacement filter for polypropylene fittings (19-052-372).
- Optional two-stage coalescing/carbon filters snap into the quick-disconnect fitting to minimize odors by capturing 99% of liquid particulates in gaseous vapors; available separately (19-052-373 for stainless-steel fittings and 19-052-371 for polypropylene fittings).
Certifications
FM approved.
Compliance
Meets OSHA and EPA requirements.
Specifications
FM, OSHA, EPA | |
1 Ea. | |
Polyethylene |
White | |
For continuous collection of HPLC waste flow | |
Safety Disposal Can |