Learn More
Justrite™ Horizontal and Vertical Drum Vents
For controlled release of flammable vapors; prevent explosions caused by pressure buildup
Brand: Justrite™ 08006
Code : 03
Additional Details : Weight : 0.33570kg
Description
- Choose brass, stainless steel or nonmetallic vent
- For petroleum-based liquids, use non-metallic or brass vents
- For chlorinated solvents, use nonmetallic vent with stainless-steel flame arrester
- For corrosives and general solvents, use stainless steel vents
Vertical Drum Vent:
- Has operating valve that opens automatically to prevent pressure buildup inside drum
- Has operating valve that can be opened manually to relieve internal pressure
Order Info
All vents fit 2 in. (5.1cm) bung. Cast Iron EL Fitting for use with 17-186A and 17-186B also available; see cat. no. 19018555.
Certifications
FM approved.
Specifications
Vertical Drum Vent | |
Opens at 5 psig Internal Pressure | |
Vertical Drums | |
Operating Valve, Stainless Steel Flame Arrester |
FM | |
Controlled release of flammable vapors (Chlorinated solvents), prevent explosions caused by pressure buildup | |
Non-metallic Cast Iron |