missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Sure-Grip™ EX Corrosives/Acid Steel Safety Cabinet
Protect your work environment with a Justrite Sure-Grip EX Cabinet. Made from 18-gauge steel construction with heat-fused powder coating, this cabinet is perfect for storing corrosives and acids.
Brand: Justrite™ 8930021
This item is not returnable.
View return policy
Description
Protect your work environment with a Justrite Sure-Grip EX Cabinet. Made from 18-gauge steel construction with heat-fused powder coating, this cabinet is perfect for storing corrosives and acids.
- Polyethylene trays attached to galvanized steel shelves and a separate polyethylene liner for the bottom sump resist aggressive chemicals
- Easy-to-remove liner for quick cleaning of drips and leaks
- 30-gallon (114L) cabinet also includes an extra polyethylene work tray that can be secured to cabinet top for a handy work surface
- All epoxy baked-on powder-coat finish, inside and out, provides increased chemical resistance
Compliance
Manual close models meet NFPA, OSHA. Cabinets are FM approved.
Services
10 Years
Specifications
FM, NFPA, OSHA | |
45.7 cm | |
14.56 x 39.5 x 39.62 in. (37 x 100.3 x 37 cm) | |
Flammables | |
112 cm | |
Double wall, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self latching doors and leveling feet, Polyethylene trays, separate Polyethylene liner | |
2 | |
Epoxy | |
101 kg | |
109 cm | |
Blue | |
44 in. | |
Storage Cabinet |
14.56 in. | |
37 cm | |
Manual-close | |
39.62 in. | |
37 cm | |
30 gal. | |
1 | |
222 lb. | |
39.5 in. | |
100.3 cm | |
18 in. | |
Steel (CR) | |
43 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction