missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Sure-Grip™ EX Corrosives/Acid Steel Safety Cabinet
Protect your work environment with a Justrite Sure-Grip EX Cabinet. Made from 18-gauge steel construction with heat-fused powder coating, this cabinet is perfect for storing corrosives and acids.
£1009.80 - £1915.00
Specifications
Certifications/Compliance | FM, NFPA, OSHA |
---|---|
Depth (English) Interior | 14.56 in. |
Depth (Metric) Exterior | 45.7 cm |
Depth (Metric) Interior | 37 cm |
Color | Blue |
Product Code | Brand | Weight (English) | Weight (Metric) | Door Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (English) | Weight (Metric) | Door Style | Price | Quantity & Availability | |||
11945426
|
Justrite™
8930021 |
222 lb. | 101 kg | Manual-close | |||||
12973435
|
Justrite™
8930221 |
225 lb. | 102 kg | Self-close |
£1915.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Protect your work environment with a Justrite Sure-Grip EX Cabinet. Made from 18-gauge steel construction with heat-fused powder coating, this cabinet is perfect for storing corrosives and acids.
- Self-latching mechanism to ensure proper closure and engagement of three-point lock for protection under fire conditions
- Hidden mechanism on self-close style optimizes shelf space, provides obstruction-free access to contents
- Fusible link holds doors wide open—melts at 74°C (165°F) to automatically close doors in case of fire
Compliance
Manual close models meet NFPA, OSHA. Cabinets are FM approved.
Warranty
10 Years
Specifications
FM, NFPA, OSHA | |
45.7 cm | |
Blue | |
14.56 x 39.5 x 39.62 in. (37 x 100.3 x 37 cm) | |
Steel (CR) | |
43 in. | |
39.62 in. | |
37 cm | |
30 gal. | |
1 | |
39.5 in. | |
100.3 cm |
14.56 in. | |
37 cm | |
18 in. | |
44 in. | |
Storage Cabinet | |
Flammables | |
112 cm | |
Double wall, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self latching doors and leveling feet, Polyethylene trays, separate Polyethylene liner | |
2 | |
Epoxy | |
109 cm |