missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense Thermocouple Fine-Gauge Wire Probes

Thermocouple Fine-Gauge Wire Probes feature beaded junctions and 12 inch leads with very quick response times.

Brand:  Digi-Sense 08419-04

Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11772723

  • £39.80 / Pack of 5
Estimated Shipment: 23-10-2024
to see stock.
Add to basket

Description

Description

  • Negative lead is slightly shorter than the positive lead for easy identification.
  • Probes come in packs of five.
  • Connectors sold separately.
  • Custom designs or changes to this product are available upon request.
  • Probes with diameters of 0.005 in. or 0.010 in. provide the quickest time constant, typically less than 0.3 seconds.
  • Probes with diameters of 0.020 in. or 0.032 in. have a slower time constant, typically 1 second or less, but have greater long-term durability.
  • All probes are uninsulated and are not recommended for use with aqueous solutions.
    • Keep probe wire from touching to prevent a false junction.
Specifications

Specifications

ANSI
Thermocouple Probe
12 in.
0.51 mm
-150°C to +982°C
-238°F to +1799.6°F
30.48 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers