missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense Thermocouple Fine-Gauge Wire Probes
Thermocouple Fine-Gauge Wire Probes feature beaded junctions and 12 inch leads with very quick response times.
£39.80 - £43.15
Specifications
Certifications/Compliance | ANSI |
---|---|
Temperature (Metric) | -150°C to +982°C |
Type | Thermocouple Probe |
Temperature (English) | -238°F to +1799.6°F |
Length (English) | 12 in. |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
11762723
|
Digi-Sense
08419-02 |
0.25 mm |
£43.15
Pack of 5 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
11772723
|
Digi-Sense
08419-04 |
0.51 mm |
£39.80
Pack of 5 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
Description
- Negative lead is slightly shorter than the positive lead for easy identification.
- Probes come in packs of five.
- Connectors sold separately.
- Custom designs or changes to this product are available upon request.
- Probes with diameters of 0.005 in. or 0.010 in. provide the quickest time constant, typically less than 0.3 seconds.
- Probes with diameters of 0.020 in. or 0.032 in. have a slower time constant, typically 1 second or less, but have greater long-term durability.
- All probes are uninsulated and are not recommended for use with aqueous solutions.
- Keep probe wire from touching to prevent a false junction.
Specifications
ANSI | |
Thermocouple Probe | |
12 in. |
-150°C to +982°C | |
-238°F to +1799.6°F | |
30.48 cm |