missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex K30 Ear Muffs
Ear Muffs constructed of ABS provide hearing protection.
Brand: uvex 2630030
19.38 GBP valid until 2025-06-08
Use promo code "24131" to get your promotional price.
This item is not returnable.
View return policy
Description
- Safety ear muffs
- Ear muff material: Acrylonitrile butadiene styrene copolymer (ABS)
- Search color (filter): Black/Red
- Ear muff cushion material: Foam (memory foam)
- Sizes: L/M/S
- H value (sound insulation value for high-frequency noise): 37 dB
- M value (sound insulation value for medium-frequency noise): 34 dB
- L value (sound insulation value for low-frequency noise): 26 dB

Specifications
Memory Foam | |
36 dB | |
Ear Muffs | |
Yes | |
No | |
Yes |
ABS | |
No | |
Reusable | |
Black | |
Over-the-head |
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex K30 Ear Muffs > Color: Black, Red
Spot an opportunity for improvement?Share a Content Correction