missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ K32 Rubber Hoses

Kartell™ K32 Rubber Hoses are useful for medium concentration acids and are a flexible connection to various components and accessories.

Brand:  Kartell™ 0386200

28.12 GBP valid until 2024-08-02
Use promo code "21702" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10409761

  • £40.90 / 10m
Estimated Shipment: 15-08-2024
to see stock.
Add to basket

Description

Description

Kartell™ K32 Rubber Hoses are useful for medium concentration acids and are a flexible connection to various components and accessories.

orange, natural rubber K32, 5mm x 8mm, 10m length
Specifications

Specifications

5 mm
8 mm
Useful for gases, non-corrosive liquids and medium concentration acids.
10 m
70°C
Rubber
10 m
-35°C
Orange
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers