missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ K32 Rubber Hoses
Kartell™ K32 Rubber Hoses are useful for medium concentration acids and are a flexible connection to various components and accessories.
£35.80 - £107.00
Specifications
Material | Rubber |
---|---|
Overall Length (Metric) | 10 m |
For Use With (Application) | Useful for gases, non-corrosive liquids and medium concentration acids. |
Min. Operating Temperature (Metric) | -35°C |
Packaging Quantity | 10 m |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
10728052
|
Kartell™
0386100 |
4 mm |
£35.80
10m |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
10717862
|
Kartell™
0386300 |
6 mm |
£46.10
10m |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
10155051
|
Kartell™
0386600 |
8 mm |
£107.00
10m |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
10409761
|
Kartell™
0386200 |
5 mm |
£40.90
10m |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
Kartell™ K32 Rubber Hoses are useful for medium concentration acids and are a flexible connection to various components and accessories.
- Suitable for gases
- Suitable for non-corrosive liquids
- Can be used with medium concentration acids
- Can withstand temperatures of -35°C to 70°C
Specifications
Rubber | |
Useful for gases, non-corrosive liquids and medium concentration acids. | |
10 m | |
70°C |
10 m | |
-35°C | |
Orange |