missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ K32 Rubber Hoses

Kartell™ K32 Rubber Hoses are useful for medium concentration acids and are a flexible connection to various components and accessories.

Brand:  Kartell™ 0386300

 View more versions of this product

Product Code. 10717862

  • £46.55 / 10m
Estimated Shipment: 07-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Kartell™ K32 Rubber Hoses are useful for medium concentration acids and are a flexible connection to various components and accessories.

  • Suitable for gases
  • Suitable for non-corrosive liquids
  • Can be used with medium concentration acids
  • Can withstand temperatures of -35°C to 70°C
Specifications

Specifications

6 mm
9 mm
Useful for gases, non-corrosive liquids and medium concentration acids.
10 m
70°C
Rubber
10 m
-35°C
Orange