missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ KF DN 25mm Aluminum Small Flange With Hose Nozzle

Use this flange with Vacuubrand™ pumps.

Brand:  VACUUBRAND™ 20662519

 View more versions of this product

Product Code. 10160891

  • £35.45 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Aluminum flange with hose nozzle
  • KD FN 25mm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

For 15mm Tubing I.D.
1 Each
Small Flange
Aluminum
KF DN 25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.