missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ KF DN 40mm Aluminum Small Flange With Hose Nipple
Brand: VACUUBRAND™ 20662535
53.34 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
This item is not returnable.
View return policy
Description
- Dimensions A: 50 mm
- Dimension B: 37 mm
- Dimensions C: 41 mm
- Inner diameter connection hose: 40 mm

Specifications
For 40mm Tubing I.D. | |
1 Each | |
Small Flange |
Aluminum | |
KF DN 40 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
9Hours
10Minutes
38Seconds
43
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
VACUUBRAND™ KF DN 40mm Aluminum Small Flange With Hose Nipple > For use with: For 40mm Tubing I.D.
Spot an opportunity for improvement?Share a Content Correction