missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Accuform™ Micro-Vial™ Vials

Conical cavity allows maximum retrieval of contents with a syringe needle.

Brand:  DWK Life Sciences 60710-5

138.17 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 15318055

  • £194.00 / Pack of 12
Estimated Shipment: 04-11-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Clear glass Micro-Vial with open top closure and PTFE-faced silicone septum
  • Made with extra thick clear glass walls for both sturdiness and magnification of contents
  • Ungraduated, with marking spot
  • Tube has a screw thread finish

TRUSTED_SUSTAINABILITY
Specifications

Specifications

PTFE/Silicone
21 mm
5.0 mL
Tapered
1.35 dr.
62 mm
Clear
Borosilicate Glass
No
Screw
Screw Cap (Open-top)
ASTM E438, USP Type I, Type I, Class A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Kimble™ KIMAX™ Accuform™ Micro-Vial™ Vials > Capacity: 5mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.