missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Accuform™ Micro-Vial™ Vials
Conical cavity allows maximum retrieval of contents with a syringe needle.
£191.00 - £221.00
Specifications
Material (Liner) | PTFE/Silicone |
---|---|
Material | Borosilicate Glass |
Style | Tapered |
Thread Style | Screw |
Closure Type | Screw Cap (Open-top) |
Product Code | Brand | Volume (Metric) | Color | Graduated | Volume (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Graduated | Volume (English) | Price | Quantity & Availability | |||
15318055
|
DWK Life Sciences
60710-5 |
5.0 mL | Clear | No | 1.35 dr. |
£191.00
Pack of 12 |
Estimated Shipment: 20-10-2025
Log in to see stock. |
|||
15308055
|
DWK Life Sciences
60710-10 |
10.0 mL | Clear | No | 2.75 dr. |
£221.00
Pack of 12 |
Estimated Shipment: 20-10-2025
Log in to see stock. |
|||
Beschreibung
- Clear glass Micro-Vial with open top closure and PTFE-faced silicone septum
- Made with extra thick clear glass walls for both sturdiness and magnification of contents
- Ungraduated, with marking spot
- Tube has a screw thread finish
Spezifikation
PTFE/Silicone | |
Tapered | |
Screw Cap (Open-top) |
Borosilicate Glass | |
Screw |
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
DWK Life Sciences Kimble™ KIMAX™ Accuform™ Micro-Vial™ Vials