missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Chromatography Cylindrical TLC Developing Tanks
Cylindrical glass tanks for the development of 1 x 3 in. to 10 x 20cm plates.
£177.00 - £231.00
Specifications
Type | Cylindrical TLC Developing Tank |
---|---|
For Use With (Application) | Provides Maximum Vapor Phase Saturation with a Minimum Amount of Solvent |
Shape | Cylindrical |
Product Code | Brand | For Use With (Equipment) | Closure Material | Holds | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Closure Material | Holds | Material | Price | Quantity & Availability | |||
13045803
|
DWK Life Sciences
416170-0520 |
5 x 20 cm Plate Size | Glass | 10 H x 5 cm I.D. Plate | Glass |
£177.00
Each |
Estimated Shipment: 05-11-2025
Log in to see stock. |
|||
13055803
|
DWK Life Sciences
416170-1020 |
10 x 20 cm Plate Size | Glass | 10 H x 5 cm I.D. Plate | Glass |
£231.00
Each |
Estimated Shipment: 05-11-2025
Log in to see stock. |
|||
Description
- These tanks provide maximum vapor phase saturation with a minimum amount of solvent
- Polyethylene or glass cap included
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Cylindrical TLC Developing Tank | |
Provides Maximum Vapor Phase Saturation with a Minimum Amount of Solvent | |
Cylindrical |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble™ Kontes™ Chromatography Cylindrical TLC Developing Tanks