missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Silicone Stoppers, Single Hole
Kimble™ Silicone Stoppers are general purpose single-hole silicone rubber stoppers. They are steam autoclavable and an opaque yellowish-white in color. For use with Kimble™ Kontes™ Filtration Assemblies.
Brand: DWK Life Sciences 953763-0801
This item is not returnable.
View return policy
Description
- Product Type: Stopper
- Material: Silicone Rubber
- Color: White/Yellow
- Height: 25 mm
- Autoclavable: Yes
- Use with: Kimble™ Kontes™ Filtration Assemblies
Specifications
Autoclavable | |
Reusable | |
Silicone Rubber | |
No. 8 | |
25 mm | |
33 mm | |
41 mm |
Yellow/White | |
Kimble Kontes Filtration Assemblies | |
Non-sterile | |
Stopper | |
9/16 in. | |
14 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction