Learn More
DWK Life Sciences Kimble™ Low Form Nessler Color Comparison Tubes
Fill Kimble™ Low Form Nessler Color Comparison Tubes and let their shadowless bottom transmit undistorted light. No dark spots form when the tubes are filled with liquid and viewed from the top.
Brand: DWK Life Sciences 45310-50
183.48 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.26100kg
Description
Fill Kimble™ Low Form Nessler Color Comparison Tubes and let their shadowless bottom transmit undistorted light. No dark spots form when the tubes are filled with liquid and viewed from the top.
- Durable white ceramic enamel rings and legend
- Graduation Line
- Clear
Specifications
50 mL | |
Non-sterile | |
Autoclavable | |
25 mm | |
White ceramic enamel rings and legend | |
Graduated Ring | |
Unmatched set of 6 |
Borosilicate Glass | |
Clear | |
175 mm | |
USP, ASTM E 438, APHA | |
50 mL | |
4.92 to 5.35 in. |