missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Low Form Nessler Color Comparison Tubes
Fill Kimble™ Low Form Nessler Color Comparison Tubes and let their shadowless bottom transmit undistorted light. No dark spots form when the tubes are filled with liquid and viewed from the top.
£154.00 - £205.37
Specifications
Material | Borosilicate Glass |
---|---|
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Certifications/Compliance | USP, ASTM E 438, APHA |
Scale Type | Graduated Ring |
Product Code | Brand | Graduations | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Graduations | Price | Quantity & Availability | |||||
17700868
|
DWK Life Sciences
45310-100 |
100 mL |
£154.00
Pack of 6 |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
11848502
|
DWK Life Sciences
45310-50 |
50 mL |
£205.37
Pack of 6 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
Description
Fill Kimble™ Low Form Nessler Color Comparison Tubes and let their shadowless bottom transmit undistorted light. No dark spots form when the tubes are filled with liquid and viewed from the top.
- Durable white ceramic enamel rings and legend
- Graduation Line
- Clear
Specifications
Borosilicate Glass | |
Autoclavable | |
Graduated Ring |
Non-sterile | |
USP, ASTM E 438, APHA |