missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Disposable Plastic Standard-Tip Serological Pipets in Multipacks
Irradiation sterilized and suitable for tissue culture work
Brand: DWK Life Sciences 56800-25210
104.23 GBP valid until 2025-12-31
Use promo code "24326" to get your promotional price.
This item is not returnable.
View return policy
Description
- Have uniform pulled or molded tips and beveled or molded top ends with cotton plugging
- Two rings near top denote that small amount remaining in tip after delivery must be blown out and added to main volume delivered
- 5mL size now has two-piece design
- Color-coded packaging makes choosing correct pipet size quick and accurate
- Calibrated “To Deliver” to tip
Order Info
Multipacked 10mL pipets available with either regular tip (1.5mm dia.) or wide tip (3.5mm dia.). All sizes available either in paper/plastic individual wraps overpacked in dispensing shelf packs, or in recloseable multipacks overpacked in shipping containers.
Compliance
Designed from ASTM™ E 934.
Specifications
Yes | |
Plastic | |
For tissue culture work | |
0.2 mL | |
200/Cs. | |
Bag of 10 | |
25 mL | |
Single-use |
ASTM E934 | |
Sterile | |
Yes | |
10 mL | |
Standard | |
Green | |
Serological Pipet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction