missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Disposable Plastic Standard-Tip Serological Pipets in Multipacks

Irradiation sterilized and suitable for tissue culture work

Brand:  DWK Life Sciences 56800-50510

128.25 GBP valid until 2024-12-31
Use promo code "21936" to get your promotional price.


 View more versions of this product

Product Code. 16428965

  • £135.00 / Pack of 100
Estimated Shipment: 18-10-2024
to see stock.
Explore more special offers
Add to basket

You may only order up to the available stock. Where an alternative item has been identified it will be shown below
This item is not returnable. View return policy

Description

Description

  • Have uniform pulled or molded tips and beveled or molded top ends with cotton plugging
  • Two rings near top denote that small amount remaining in tip after delivery must be blown out and added to main volume delivered
  • 5mL size now has two-piece design
  • Color-coded packaging makes choosing correct pipet size quick and accurate
  • Calibrated “To Deliver” to tip

Order Info

Multipacked 10mL pipets available with either regular tip (1.5mm dia.) or wide tip (3.5mm dia.). All sizes available either in paper/plastic individual wraps overpacked in dispensing shelf packs, or in recloseable multipacks overpacked in shipping containers.

Compliance

Designed from ASTM™ E 934.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

ASTM E934
Sterile
Yes
10 mL
Standard
Purple
Serological Pipet
Plastic
For tissue culture work
0.5 mL
100/Cs.
Multi-pack
50 mL
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers