missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Chromatography Column with Fritted Disc, PTFE Stopcock Plug and Joint
Gravity chromatography column
£343.00
Specifications
Type | Gravity Chromatography Column |
---|---|
For Use With (Equipment) | 420570 Series reservoir and 420575 series flow control adapters |
Pore Size | 40 to 60 μm |
Material | Glass |
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
16803410
|
DWK Life Sciences
420550-0560 |
50 mm | 600 mm |
£343.00
Pack of 600 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
||||
Description
- Medium wall tubing
- 40-60 micron pore size
Specifications
Gravity Chromatography Column | |
420570 Series reservoir and 420575 series flow control adapters | |
40 to 60 μm | |
Glass |