missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ FlexColumn™ Economy Columns

Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi

Brand:  DWK Life Sciences 420401-1010

 View more versions of this product

Product Code. 12923341

  • £34.45 / Each
Estimated Shipment: 26-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi

Use columns with ion-exchange, affinity, gel filtration, and hydrophobic interaction media.

  • Durable borosilicate glass
  • With flow adapters
  • Precision-ground column ends form positive seals with endcaps so they don't leak or “creep” under pressure
  • Threaded, easy to remove reservoir cap won't pop off under pressure
  • Reservoir accepts accessory funnels and glass reservoirs
  • Luer-Lock polypropylene inlet and outlet fittings
  • Bed support has a 20μm polyethylene disc that retains most media for low-pressure aqueous chromatography
  • Columns accept flow adapters for adjusting Flex-Column bed height (order adapters separately)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Yes
Each
10 mm
14.5 psi
8 mL
Borosilicate Glass Type I Class A
Male luer lock
2N NaOH or 100% Ethanol
Ion exchange, affinity, gel filtration and hydrophobic interaction media
0 to 50°C
Economy Chromatography Column
20 μm
100 mm
HDPE
0.79cm3
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers