Learn More
Thermo Scientific™ KingFisher™ Plastics for 96 standard and PCR formats
Optimize your performance using Thermo Scientific™ KingFisher consumables designed specifically for use with the KingFisher Flex, Duo Prime, and Presto instruments.
Brand: Thermo Scientific™ 97002540B
163.65 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Optimize your performance using Thermo Scientific™ KingFisher Plastics designed specifically for use with the KingFisher Flex, Duo Prime, Presto and Apex instruments. KingFisher instruments utilize disposable plastic plates and tip combs made of polypropylene, which are ideal for magnetic particle processing due to their low binding affinity for biomolecules. Both the yield and quality of the isolated protein or nucleic acid are significantly improved with special plates and tip combs designed for KingFisher systems.
Use With: Thermo Scientific™ KingFisher instruments, including KingFisher Apex, KingFisher Flex and KingFisher Presto.
Specifications
200 μL | |
KingFisher 96 Plate (200 μL), Barcoded | |
KingFisher Apex | |
48/Cs. |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
24261F0 | Certificate of Compliance | 28/11/2024 | 97002540B |
24231F0 | Certificate of Compliance | 30/10/2024 | 97002540B |
24225F0 | Certificate of Compliance | 29/10/2024 | 97002540B |
24229F0 | Certificate of Compliance | 17/10/2024 | 97002540B |
24125F0 | Certificate of Compliance | 28/08/2024 | 97002540B |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.