missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ecolab Klercide 70/30 IPA Blended with Deionized Water
Klercide 70/30 IPA blended with deionized water is sterile and 0.2 micron filtered.
£260.06 - £785.00
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
17825497
|
Ecolab
6600967 |
12 x 500 mL |
£426.00
6 L |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17835497
|
Ecolab
6600956 |
4 x 5 L |
£785.00
20 L |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17805497
|
Ecolab
6600946 |
6 x 1 L |
£260.06
6 L |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- BPR approved
- Economical, high grade disinfection with easy application
- 0.2 micron filtered, filled and triple bagged in a Grade C (ISO Class 7) cleanroom
- Irradiated at no less than 25 kGy to ensure a sterile alcohol
- Supplied in a trigger spray incorporating the Sterishield Delivery System which ensures in-use sterility for up to 3 months
- The Sterishield Delivery System is the only fully validated closed system designed to keep the fluid contents of the bottle sterile at all times. This ensures full compliance with GMP Annex 1 requirements that disinfectant solutions are sterile prior to use
- Certificates of Analysis are available for every batch
- Full supporting technical documentation is available
Specifications
Disinfectant | |
Liquid | |
Neutral | |
Sterile |