missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ecolab Klerwipe Sterile Low Particulate Dry Wipe
Klerwipe Sterile Low Particulate Dry Wipes are binder free hydroentangled polyester/cellulose wipes. Each pack, featuring Klertear, is packed in a Grade C cleanroom before being terminally sterilized by gamma irradiation.
£34.45 - £221.00
Specifications
Product Type | Dry Wipes |
---|---|
Material | Polyester Cellulose |
For Use With (Application) | Cleaning and Disinfection Procedures |
Sterility | Sterile |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
17596516
|
Ecolab
3035480 |
100 x 100 mm |
£34.45
Pack of 100 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
17516526
|
Ecolab
3035530 |
700 x 400 mm |
£221.00
Pack of 100 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
Description
- Double bagged for ease of transfer
- Compatible with the Klercide range of Alcohols and Biocides
- Suitable for use in controlled environments such as isolators and laminar flow cabinets
- All packaging is designed to minimize the generation of particles and features Klertear, which makes the packs easy to open even when wearing gloves
- Cost effective – packed in small quantities to avoid the need to compromise the sterility of a pack.
Specifications
Dry Wipes | |
Polyester Cellulose | |
Cleaning and Disinfection Procedures | |
Sterile |