missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA Kompatto Smart Series Mobile Workstation
Kompatto Smart Series Mobile Workstation with 20 mm thick height adjustable HPL worktop and double socket pass-through.
Brand: BICASA KS.1500.750.0910.HPL
1354.58 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
Alert:
Electric panel not included
Description
- Kompatto Smart 910 mm height
- Certified according to EN 13150:2001 and BRG 234/09.06
- Max load capacity: 700 kg (uniformly distributed)
- To hold large and heavy equipment that need full-side accessibility
- Aluminum drawn profiled pedestals with vertical slots
- Heavy steel sheet folded plinth
- High-capacity casters, all with single standing, locking and levelling device
- Height-adjustable worktop support (50 mm gap) with heavy steel cantilever brackets and aluminum horizontal crossbar
- All parts finished with polyurethane powder coating Light Gray matt bonderized color
- HPL countertop with double plastic pass-through 80 mm dia., pastel gray color with black core
Specifications
Light Gray | |
EN 13150 TUV Certificate | |
High-capacity Casters, with Single Standing, Locking and Levelling Device |
607 to 907 mm (Step 25) | |
750 x 1500 x 910 mm | |
Yes |