missing translation for 'onlineSavingsMsg'
Learn More

BICASA Kompatto Smart Series Mobile Workstation

Kompatto Smart Series Mobile Workstation with 20 mm thick height adjustable HPL worktop and double socket pass-through.

Brand:  BICASA KS.0900.900.0910.HPL

 View more versions of this product

Product Code. 17477373

  • £1850.00 / Each
Estimated Shipment: 20-12-2024
to see stock.
Explore more special offers
Add to basket

Alert:

Electric panel not included

This item is not returnable. View return policy

Description

Description

  • Kompatto Smart 910 mm height
  • Certified according to EN 13150:2001 and BRG 234/09.06
  • Max load capacity: 700 kg (uniformly distributed)
  • To hold large and heavy equipment that need full-side accessibility
  • Aluminum drawn profiled pedestals with vertical slots
  • Heavy steel sheet folded plinth
  • High-capacity casters, all with single standing, locking and levelling device
  • Height-adjustable worktop support (50 mm gap) with heavy steel cantilever brackets and aluminum horizontal crossbar
  • All parts finished with polyurethane powder coating Light Gray matt bonderized color
  • HPL countertop with double plastic pass-through 80 mm dia., pastel gray color with black core
Specifications

Specifications

Light Gray
EN 13150 TUV Certificate
High-capacity Casters, with Single Standing, Locking and Levelling Device
607 to 907 mm (Step 25)
900 x 900 x 910 mm
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers