missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ KIMAX™ Reusable High Strength Centrifuge Tubes
Chemically strengthened to achieve a greater mechanical strength
Brand: DWK Life Sciences 45500-15
Code : A0
Additional Details : Weight : 0.80000kg
Description
Chemically strengthened to achieve a greater mechanical strength
- Made of KIMAX Type 1, Class B, borosilicate glass
- Can be centrifuged up to 13,100xG with rubber adapter sleeve
- Withstand temperatures up to 300°C
Specifications
ASTM E438 | |
Reusable | |
102 mm | |
18 mm |
15 mL | |
Borosilicate Glass | |
0.50 oz. | |
13,100 x g |